Tool Steel Straight Edges-1/32 Graduatio
- Mfr # SE-24-TSBG
- Zoro # G123649749
product price:Â
$
464.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
Available Separately
Thickness
0.16 in
Edge Style
Beveled
System of Measurement
SAE
Flatness Tolerance
0.0005" per 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-24-TSBG
- Zoro #
- G123649749
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.16 in
- Width - SAE
- 1 1/2 in
- Length - SAE
- 24 in
- Fits Chest Size
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
Details
- Calibration Certificate
- Available Separately
- Edge Style
- Beveled
- System of Measurement
- SAE
- Flatness Tolerance
- 0.0005" per 12"
- Material
- Steel
- Hanging Capability
- Hanging Hole
- Features
- Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished
- Standards
- NIST Certified
- Item
- Straight Edge
- Parallelism Tolerance
- 0.0005" per 12"
- Straightness Tolerance
- 0.001 in
- Finish
- Flame Hardened
- Shell Material
- Steel
Description
Straight Edge, Flatness Tolerance 0.0005 In. per 12 In., Calibration Certificate Available Separately, Straightness Tolerance 0.001 in, Parallelism Tolerance 0.0005 In. per 12 In., Thickness 0.16 in, Edge Style Beveled, Finish Flame Hardened, System of Measurement SAE, Features Extremely Accurate Reference Line, Flame Hardened, Perfect for Drawing or Scribing Straight Lines, Working Edges are Precision Ground and Finely Finished, Length - SAE 24 in, Width - SAE 1 1/2 in, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.