High Tolerance Cast Iron Straight Edge
- Mfr # SE-36-CI-HT
- Zoro # G023649382
product price:Â
$
2,220.99
/ea
Free Shipping & Returns
Key Features
Thickness
3 in
Flatness Tolerance
0.0003 in
Flexibility
Rigid
Features
Standards
NIST Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SE-36-CI-HT
- Zoro #
- G023649382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3 in
- Width - SAE
- 1 1/2 in
- Length - SAE
- 36 in
- Fits Chest Size
Details
- Flatness Tolerance
- 0.0003 in
- Flexibility
- Rigid
- Features
- Standards
- NIST Certified
- Item
- Straight Edge
- System of Measurement
- SAE
- Straightness Tolerance
- 0.0003 in
- Parallelism Tolerance
- 0.0003 in
- Material
- Cast Iron
- Edge Style
- Square
- Calibration Certificate
- Available Separately
- Shell Material
- Cast Iron
Description
Straight Edge, Flatness Tolerance 0.0003 in, Calibration Certificate Available Separately, Straightness Tolerance 0.0003 in, Parallelism Tolerance 0.0003 in, Thickness 3 in, Flexibility Rigid, Edge Style Square, Finish Not Applicable, System of Measurement SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.