Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCMT432EGU Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1DCQ

  • Zoro # G508979171


product price: $18.79
/ea
Sold in multiples of 10 for $187.90

Key Features

Insert Style
CCMT
Inscribed Circle
0.5000 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19W1DCQ
Zoro #
G508979171
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
5.50mm
Insert Thickness
0.1874 in
Nose Radius
0.0315 in
Cutting Edge Length
0.5079 in

Details

Insert Style
CCMT
Inscribed Circle
0.5000 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
P20
Rake
Positive
Relief Angle
7 Degree
Workpiece Material
Steel
Coating
Absotech
Insert HoldingĀ Method
Screw-On
Corner Angle
80
Tolerance Class
M
Series
AC8000P

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.