Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNGA, 3, CBN

  • Mfr # 2NCDNGA433HS-BNC2010

  • Zoro # G6374466


product price: $70.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NCDNGA433HS-BNC2010
Zoro #
G6374466
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BNC2010
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NC-DNGA150412HS
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
2NCDNGA433HS-BNC2010
Coating
CVD
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
No. of Edges
2
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiCN
ANSI Code
2NC-DNGA433HS
Primary Material Application ISO Code
H
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Features
High Wear Resistance
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2010
Material - Machining
Carbide
Material
CBN
Application
Roughing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiCN, ANSI Code 2NC-DNGA433HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.