Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EEM-AC8025P

  • Zoro # G6322228


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG432EEM-AC8025P
Zoro #
G6322228
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG150408N-EM
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
No. of Edges
2
ANSI Number
DNMG432EEM-AC8025P
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Measurement System
Fractional Inch
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Chip-Breaker Code
EEM
Included Angle
55 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Coating Process
CVD
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Turning
ANSI Code
DNMG432EEM
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
Chip-Breaker Style
Double
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, Absotech Platinum, ANSI Code DNMG432EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.