Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Turning Insert, Square, 4, SPMR, 1, Carbide

  • Mfr # SPMR421ENF-AC830P

  • Zoro # G6316031


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Insert Size
421
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPMR421ENF-AC830P
Zoro #
G6316031
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
421
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Thickness
1/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMR
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
SPMR120304N-SF
ANSI Number
SPMR421ENF-AC830P
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Cermet
Manufacturer Grade
AC830P
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
ANSI Code
SPMR421ENF
Number of Cutting Edges
4
Chip-Breaker Code
ENF
Shape
Square
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
90 Degrees
Primary Material Application
Steel
Features
Wear Resistant
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Coating Process
CVD
Finish - Machining
Al203+TiCN
Insert Holding Type
No Screw Hole
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.