Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCGA, 0.0156 in, CBN
Mfr # NCTCGA21.51-BNC2010
Zoro # G6369968
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCGA
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker No
Product Information
- Brand Sumitomo
- MFR # NCTCGA21.51-BNC2010
- Zoro # G6369968
- Country of Origin Multiple
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.11 in |
Depth of Cut | 0.0150 in |
Details
Description
Triangle Turning Insert, Inscribed Circle 1/4 in, TiCN
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-628)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-K (44181)
- FOWLER 1-2" Outside Inch Micrometer (522531021)
- BUCKET BOSS Tool Belt, Handymans Rig, 11 Pocket, 600 Poly Ripstop Fabric, 11 Pockets (50250)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide (TNMG432EGU-AC6030M)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT220.5NAG-H1)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 2, CBN (3NUTPGA21.52-BN7500)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Cermet (SPMT322EFK-T1500Z)
- MICRO 100 Square Turning Insert, Square, 4, SPG, 2 (SPG-422)
- Sumitomo Indexable Tools