Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet
Mfr # TCMT21.51ESU-T1500Z
Zoro # G6315121
product price: $6.89
/ea
Sold in multiples of 10 for $68.90
$68.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TCMT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TCMT21.51ESU-T1500Z
- Zoro # G6315121
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0156" |
Mounting Hole Dia. | 0.110" |
Through Hole Inside Dia. | 0.11 in |
Details
Description
Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7540 In., 6 Fl, Carb Tip (56557540)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- MILWAUKEE TOOL Heat Gun Accessory Assortment (49-80-0300)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1973800)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC8025P)
- SUMITOMO Turning Insert, Round, 6, RNMG, Carbide (RNMG64ENV-AC830P)
- SUMITOMO Turning Insert, Triangle, 0.5 in., TNMG, 0.0312 in, Carbide (TNMG432EGU-AC6030M)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 1, CBN (NUCNMA431-BN2000)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGZ-AC415K)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- Sumitomo Indexable Tools