Shop All Turning Inserts
Sumitomo
Triangle Turning Insert, Triangle, 2, TPMT, 0.0156 in, Carbide
Mfr # TPMT221ENF-AC830P
Zoro # G6309241
product price: $7.79
/ea
Sold in multiples of 10 for $77.90
$77.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TPMT
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker Yes
Product Information
- Brand Sumitomo
- MFR # TPMT221ENF-AC830P
- Zoro # G6309241
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.130" |
Nose Radius | 0.0156" |
Through Hole Inside Dia. | 0.13 in |
Details
Description
Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/4 in, Al203+TiCN
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Joiner Biscuits, R1, PK50 (29997)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-118)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182025)
- SUMITOMO Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332EGZ-AC415K)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPMN, 2, Carbide (TPMN322-AC8025P)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMX, 2, PCD (NFVCMX332-DA1000)
- SUMITOMO Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide (VBMT221ELU-AC810P)
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGD, 0.0156 in, CBN (NUTPGD631-BN7000)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- KYOCERA Turning Insert, Triangle, TPMT 322XP TN6 (TPMT322XPTN610)
- Sumitomo Turning Inserts