Triangle Turning Insert, Triangle, 3/8 in, TNGG, 0.0312 in, Cermet

  • Mfr # TNGG332ESU-T1500A

  • Zoro # G6314659


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNGG332ESU-T1500A
Zoro #
G6314659
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
13 Degrees
ISO Number
TNGG160408N-SU
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
CVD
ANSI Number
TNGG332ESU-T1500A
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Shape
Triangle
Chip-Breaker Code
ESU
Insert Holding Type
Straight Hole
Included Angle
60 Degrees
Number of Cutting Edges
3
ANSI Code
TNGG332ESU
Primary Material Application ISO Code
M, P
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Manufacturer Grade
T1500A
Material - Machining
Cermet
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Clearance Angle
0 Degrees
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.