Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGA, 0.0156 in, Carbide

  • Mfr # TPGA331-AC5025S

  • Zoro # G7556475


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPGA331-AC5025S
Zoro #
G7556475
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
0.0156 in
Insert Thickness
0.125"
Nose Radius
0.015"
Mounting Hole Dia.
0.169"
Through Hole Inside Dia.
0.1693 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
TPGW160404
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TPGA331
No. of Edges
3
Relief Angle
11 Degrees
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
AC5025S
Features
Excellent Wear Resistance
Clearance Angle
11 Degrees
Shape
Triangle
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
3
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Coating Process
PVD
Finish - Machining
AlTiSiN
Included Angle
60 Degrees
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
TPGA331
Material
Carbide

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.