Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Diamond, 0.375 in., DNMG, 2, Carbide

  • Mfr # DNMG332EEG-AC6030M

  • Zoro # G6323226


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.375 in.
Insert Size
332
Chip-Breaker
EEG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG332EEG-AC6030M
Zoro #
G6323226
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
0.375 in.
Chip-Breaker
EEG
Grade
M30, M35, M25
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG110408N-EG
Coating
CVD
Workpiece Compatibility
Stainless (M)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DNMG332EEG-AC6030M
No. of Edges
2
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Chip-Breaker Code
EEG
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
Fracture Resistant
Chip-Breaker Style
Double
Number of Cutting Edges
2
Included Angle
55 Degrees
Manufacturer Grade
AC6030M
Primary Material Application
Stainless Steel
Coating Process
CVD
Shape
Rhombic
Finish - Machining
Absotech
ANSI Code
DNMG332EEG
Clearance Angle
0 Degrees
Material
Carbide
Style
DNMG
Application
Medium
Series
AC6000M
Chip Breaker
EEG
Corner Angle
55

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, Absotech, ANSI Code DNMG332EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.