Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Square, 0.375 in., SCMT, 2, Carbide

  • Mfr # SCMT32.52ESU-AC6040M

  • Zoro # G6319735


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.375 in.
Insert Size
32.52
Chip-Breaker
ESU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCMT32.52ESU-AC6040M
Zoro #
G6319735
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
5/32 in

Details

Item
Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
0.375 in.
Chip-Breaker
ESU
Grade
M40, M30, M30
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
SCMT09T308NSU
Workpiece Compatibility
Stainless (M)
Coating
CVD
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
ANSI Number
SCMT32.52ESU-AC6040M
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Clearance Angle
7 Degrees
Cutting Application
Turning
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6040M
Insert Holding Type
Countersink Hole
Included Angle
90 Degrees
Chip-Breaker Code
ESU
Number of Cutting Edges
4
Coating Process
PVD
Features
Fracture Resistant
Finish - Machining
TiAlN+AlCrN
Shape
Square
ANSI Code
SCMT32.52ESU
Primary Material Application ISO Code
M
Material
Carbide
Corner Angle
90
Series
AC6000M
Chip Breaker
ESU

Description

Square Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.