Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 1, Carbide

  • Mfr # WNMG331EEF-AC5015S

  • Zoro # G7548224


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG331EEF-AC5015S
Zoro #
G7548224
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.187"
Nose Radius
0.015"
Mounting Hole Dia.
0.150"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG060404N-EF
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
6
For Use With
Toolholders, Boring Bars
Coating
PVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
ANSI Number
WNMG331EEF
Non Ferrous (N) Compatibility
Yes
Finish - Machining
AlTiSiN
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC5015S
ANSI Code
WNMG331EEF
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Number of Cutting Edges
6
Shape
Trigon
Measurement System
Fractional Inch
Chip-Breaker Code
EEF
Clearance Angle
0 Degrees
Cutting Application
Turning
Features
Excellent Wear Resistance
Coating Process
PVD
Primary Material Application ISO Code
S01 - S20
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.