Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 3, WNMG, 2, Carbide

  • Mfr # WNMG332ESU-AC830P

  • Zoro # G2354381


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332ESU-AC830P
Zoro #
G2354381
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150
Nose Radius
0.0312"
Through Hole Inside Dia.
0.1500 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG060408NSU
Coating
Super FF TiCN/Al2O3/TiN CVD
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
ANSI Number
WNMG332ESU-AC830P
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Number of Cutting Edges
6
ANSI Code
WNMG332ESU
Cutting Application
Turning
Chip-Breaker Code
ESU
Included Angle
80 Degrees
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Shape
Trigon
Manufacturer Grade
AC830P
Clearance Angle
0 Degrees
Primary Material Application
Steel
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.