24 in Wide 4-Burner Gas Cooktop
- Mfr # TNL033I
- Zoro # G423568672
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA
Depth
20 in
Width
24 in
Color
Black
Voltage
115V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNL033I
- Zoro #
- G423568672
- UPC #
- 761101158167
- Country of Origin
- United States
- Standards
- CSA
- Color
- Black
- Voltage
- 115V AC
- Finish
- Black
- Item
- GasCooktop
- Hz
- 60 Hz
Dimensions
- Depth
- 20 in
- Width
- 24 in
- Height
- 3.75 in
Description
The TNL033I is a 24 in wide gas cooktop designed to fit common 22 5/8 in wide x 18 5/8 in deep cutouts. It features a scratch-resistant porcelain surface in a jet black finish, with a recessed design that helps to contain spills. Side-located push-to-turn knobs offer easy and safe use. Four open 9000 BTU burners meet most cooking needs. We include two sets of continuous cast iron grates to protect your cooktop. This unit comes set for natural gas but can be converted to propane with the purchase of the Kit LP accessory. It utilizes electronic spark ignition and includes a pre-installed 115V cord with a standard 3-prong NEMA 5-15P plug. The TNL033I is designed and constructed in the USA. Additional finishes are available, as well as 30 in sizes for larger kitchen spaces and matching wall ovens.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.