30 in Wide 4-Burner Gas Cooktop, Battery Start Ignition
- Mfr # WNL05IP
- Zoro # G623568656
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Height
3.75 in
Width
29.75 in
Finish
White
Standards
CSA
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WNL05IP
- Zoro #
- G623568656
- UPC #
- 761101158228
- Country of Origin
- United States
- Finish
- White
- Standards
- CSA
- Item
- GasCooktop
- Color
- White
Dimensions
- Height
- 3.75 in
- Width
- 29.75 in
- Depth
- 20 in
Description
The WNL05IP is a 30 in wide gas cooktop designed to fit common 28 3//8 in wide x 18 5/8 in deep cutouts. It features a scratch-resistant porcelain surface in a clean white finish, with a recessed design that helps to contain spills. Side-located push-to-turn knobs offer easy and safe use. Four open 9000 BTU burners meet most cooking needs. We include two sets of continuous cast iron grates to protect your cooktop. This unit comes set for natural gas but can be converted to propane with the purchase of the Kit LP accessory. It utilizes battery start ignition with a standard 9V battery (included) to allow the cooktop to function in homes not using electricity. The WNL05IP is designed and constructed in the USA. Additional finishes are available, as well as 24 in sizes for smaller kitchen spaces and matching wall ovens.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.