CR2B224S 230 V Stainless Steel 2 Burner Cooktop with Coil Elements

  • Mfr # CR2B224S
  • Zoro # G503959413
product price: 
$
817.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CR2B224S
Zoro #
G503959413
UPC #
761101050454
Country of Origin
China

Description

The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.

Summit offers a quality lineup of electric cooktops designed to suit any residential or hotel kitchen setup. The CR2B223G is a 230V radiant cooktop made with EuroKera ceramic black glass. The smooth surface ensures easy cleanup with a sleek, modern look. This unit is designed to fit many common counter cutouts sized 20" W x 16" D. The burners and knobs are specially laid out so that they are easy and intuitive to use when the unit is installed in a landscape or portrait configuration. This unit features a large 7" 1800W burner and a 5 1/2" 1200W burner, letting you accommodate a variety of sizes. Additional safety features include indicator lights, a residual heat indicator, and color-matched push-to-turn knobs with its innovative design and quality construction, the CR2B223G is a great choice for homes, hotels, yachts, and other settings with unique kitchen needs.

Features
  • 230 V Stainless Steel 2 Burner Cooktop with Coil Elements
  • Exterior dimensions: 21.25 W x 18 D
Specifications
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews