24 in Wide 4-Burner Propane Gas Cooktop, Battery Start
- Mfr # WLL03IP
- Zoro # G523568664
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Height
3.75 in
Width
24 in
Depth
20 in
Standards
CSA
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLL03IP
- Zoro #
- G523568664
- UPC #
- 761101161488
- Country of Origin
- United States
- Item
- GasCooktop
- Standards
- CSA
- Finish
- White
- Color
- White
Dimensions
- Height
- 3.75 in
- Width
- 24 in
- Depth
- 20 in
Description
The WLL03IP is a 24 in wide LP gas cooktop designed to fit common 22 5/8 in wide x 18 5/8 in deep cutouts. It utilizes battery start ignition with a standard 9V battery (included), ideal for rural areas or other homes not using electricity to power appliances. This item is preset for propane/LP gas connections. For the same item designed for use with natural gas, see the WNL03IP. The scratch-resistant porcelain surface comes in a clean white finish, with a recessed design that helps to contain spills. We include two sets of continuous cast iron grates to protect your cooktop. Side-located push-to-turn knobs offer easy and safe use. Four open 9000 BTU burners meet most cooking needs. The WLL03IP is designed and constructed in the USA. Additional finishes are available, as well as 30 in sizes for larger kitchen space.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.