Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-15-NW-CN-3F-3SB-AP

  • Zoro # G716495722


product price: $2,957.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Number of Pumps Controlled
2
Overall Width
12 in
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-15-NW-CN-3F-3SB-AP
Zoro #
G716495722
UPC #
850077747106
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Height
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Item
Control Panel
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Number of Pumps Controlled
2
Phase
Single
Location
Indoor/Outdoor
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
120/208/240V AC
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Includes HOA Switch
HOA Switch Included
Switch Actuation
Vertical Float
For Maximum Horsepower
2 hp
Includes Status Indicator Lights
Status Indicator Lights Included
Series
Sump Alarm Control Panel Line
Alerts Indicated
High Water
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Current
10 to 15 A
Dosing Schedule
Demand Dose
Product Type
Control Panel
Includes Reversing
Non-Reversing
Enclosure Material
Polycarbonate
Alert Output
Audio, Visual

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.