Sunex
3/4" Drive Impact Socket 6
Mfr # 470D
Zoro # G7040028
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric SAE
- Number of Points 6
- Material Chrome Molybdenum Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" Drive Impact Socket 6 542D
- SUNEX 1/2" Drive Impact Socket 6 232MD
- SUNEX 1/4" Drive Impact Socket 6 807MD
- SUNEX 3/8" Drive Impact Socket 6 321MD
- SUNEX 3/4" Drive Impact Socket 12 424ZT
- SUNEX SKT SET 3/4 "DR 17PC HD SAE IMP (1"-2") SU4683
- SUNEX 1/2" Drive Impact Socket 6 0234
- SUNEX 1" Drive Impact Socket 6 556D
- SUNEX #5 Spline Drive Metric Deep Impact Socket 36mm 5536MD
- WESTWARD 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide 4LYE5
- VEGA Imp Socket Long Length, 1/2 Sq Dr 1-1/4 320163
- Sunex Impact Sockets