
Tools 8013A 30" Red Tool Cart W/ Locking Top & Drawer
Mfr # 8013A
Zoro # G302568625
product price: $853.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8013A
Zoro #
G302568625
UPC #
613364010648
Country of Origin
United States
Details
Color
Red
Description
SUNEX® SERVICE CART W/LOCKING TOP AND LOCKING DRAWER
- THIS COMBINATION MAKES FOR THE ULTIMATE CART THE LOCKING DRAWER AND LOCKING TOP ARE KEYED THE SAME, SO THE USER ONLY HAS ONE SET OF KEYS CLIP-ON ROLLER-BEARING SLIDES ON DRAWER LARGE, EASY TO MANEUVER 4" WHEELS - 2 LOCKING AND 2 STANDARD CHROME 16 GAUGE STEEL FRAME DURABLE POWDER COATED FINISH 3" DEEP BOTOM SHELF MAX WEIGHT CAPACITY 350LBS DIMENSIONS: 35-5/16" HIGH X 16" WIDE X 30" LONG *NO WEIGHT CAN BE PUT ON TOP OF CART*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.