Shop SUNJOY

12x20 ft. Wood Gazebo, Outdoor Patio Steel Hardtop Gazebo, Brown

  • Mfr # A102032640

  • Zoro # G814919564


product price:  $2,166.08
/ea
Additional $535.00 delivery surcharge applies per item.
See details

Key Features

Length
236-2/9 in
Width
141-3/4 in
Material
Steel/wood
Frame Material
Wood
Load Capacity
4400 lbs Entire Roof
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A102032640
Zoro #
G814919564
UPC #
841057183786
Country of Origin
China

Dimensions

Length
236-2/9 in
Width
141-3/4 in
Inside post-to-post dimensions
8.6 ft. L x 9.9 ft. W x 6.5 ft. H
Overall dimensions
19.7 ft. L x 11.8 ft. W x 10.2 ft. H
Post dimensions
5.5 in. x 5.5 in.
Size
12 ft. x 20 ft

Details

Color
Brown
Material
Steel/wood
Frame Material
Wood
Load Capacity
4400 lbs Entire Roof
Ground to horizontal opening
6.5 ft
Roof Material
Steel Roof
Required Assembly
Yes
Battery Included
No
Shape
Rectangle

Description

Expand your living space by bringing the indoors outside and create an end-of-the-day oasis that's an ideal spot for entertaining family and friends. This 12 ft. x 20 ft. wood gazebo from the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for a gathering any time of the year. Spend all four seasons enjoying your covered area outdoors under a cedar wood frame gazebo with a sturdy powder-coated steel roof top that will stand the test of time. The 2-tier roof provides just the right amount of airflow while simultaneously keeping occasional inclement weather at bay. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of elegant design. With straight-forward, easy-to-follow assembly instructions you'll soon be relaxing in your favorite new outdoor living space, and for years to come.


  • • Sturdy & Stability: This 12x20 ft. large size hardtop gazebo is constructed of durable dark brown steel 2-tier roof and premium cedar wood frame, which is designed to provide shade from the heat and keep the water out.
  • • Light Up Your Outdoor Patio: Sturdy ceiling hooks are provided for this cedar wood gazebo to suspending lighting (not included) and illuminate your evening gatherings.
  • • Better Protection & Privacy: Featuring a built-in dual rail system that allows you to easily suspend mosquito netting and privacy curtains (mosquito netting and curtains are sold separately) to provide better privacy and keep bugs out.
  • • Multiple Scenery Application: Size:236.22 in. L x 141.73 in. W x 122.83 in. H, weight: 539.69 lbs. This stylish double roof design wood gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
  • • Easy to Set Up: This wooden gazebo is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.