13 ft. x 20 ft. Outdoor Storage Shed, Carport, Dark Grey

  • Mfr # A110006610

  • Zoro # G416146436


product price: $1,800.99
/ea
Additional $415.00 delivery surcharge applies per item.
See details

Key Features

Outside Length
153.54 in.
Outside Width
237.01 in.
Size
13 ft. x 20 ft.
Material
Steel/Plastics
Outside Height
91.34 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A110006610
Zoro #
G416146436
UPC #
841057188958
Country of Origin
China

Dimensions

Outside Length
153.54 in.
Outside Width
237.01 in.
Size
13 ft. x 20 ft.
Outside Height
91.34 in.

Details

Material
Steel/Plastics
Color
Anthracite Dark Gray

Description

Elevate your outdoor space with the Sunjoy 13ft x 20ft Dark Grey Outdoor Storage Shed-an exceptional solution that blends functionality with style. This expansive outdoor shed provides abundant space to neatly organize your tools, outdoor equipment, and even serve as a protective carport for your vehicle. Crafted from premium, UV-resistant steel, long-lasting durability in all weather conditions. The sleek, modern design enhances your outdoor space, while the reinforced structure ensures secure storage. Easy to assemble and built to withstand the elements, this shed combines functionality with style, making it the perfect addition to any backyard or driveway.


  • Spacious Storage Space Featuring a generous 13’ x 20’ interior, this shed provides ample room for storing tools, outdoor equipment, and even vehicles. Its expansive design ensures that everything is neatly organized and easily accessible.
  • Secure Door Locks Equipped with reliable door locks, this shed ensures that your stored items remain safe and protected from unauthorized access.
  • Stability and Strength Built with a reinforced frame, this shed offers enhanced strength and stability. Its sturdy construction ensures long-lasting durability, safeguarding your belongings against external pressures.
  • Prevent Rainwater Accumulation The outside storage shed’ s pitched roof design effectively channels rainwater away, preventing accumulation and potential damage, ensuring the longevity of your storage solution.
  • Ventilation Holes Included Integrated ventilation holes promote optimal air circulation inside the shed, reducing moisture buildup and keeping your belongings in excellent condition.
  • Multi-Function Shed Versatile in design, this shed serves multiple purposesfrom a spacious storage unit for tools and equipment to a protective carport for your vehicle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.