LED 6" Square Recessed Slim Downlight, 12W 950 Lumens, Color Selectable 27K-50K 90 CRI White
- Mfr # 87709-SU
- Zoro # G823942768
product price:Â
$
16.99
/ea
Key Features
Light Distribution Shape
Square
Dimmable
Yes
Lumens
950 Im
Width
6.85 in
Length
6.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87709-SU
- Zoro #
- G823942768
- UPC #
- 653703877099
- Country of Origin
- China
Dimensions
- Width
- 6.85 in
- Length
- 6.85 in
- Height
- 1.02 in
Details
- Light Distribution Shape
- Square
- Dimmable
- Yes
- Lumens
- 950 Im
- Watts
- 12 W
- Voltage
- 120V
- Color Temperature
- 27K/30K/35K/40K/50K
- Housing Material
- Aluminum & PC
- Damp/Wet Rating
- Wet
- Housing Color
- White
- Item
- Led Retrofit Light
Description
This 6-inch LED Recessed Slim Downlight from Sunlite features innovative technology that allows you to choose the color temperature at the time of installation. Selectable 27K/30K/35K/40K/50K color, depending on your preference, using a switch located on the back of the fixture. Its slim feature allows them to be installed in limited clearance areas. Use for new installations or as a replacement for existing recessed lighting. LED technology means 35,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. Comparable output to a 75-watt bulb while only using 12 watts of electricity. Estimated annual energy costs of $1.45 (Based on 3 Hrs/Day at $0.11/kWh). Built-in long-life LED technology means 35,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. This fixture is ETL Listed for Wet Location Installation. Good for commercial or residential installations. Suitable for entryways, bedrooms, kitchens, hallways, bathrooms, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.