LED 6" 14W 2700K-5000K 90 CRI Energy Star 120V Dimmable White Round Slim Downlight Fixture
- Mfr # 87801-SU
- Zoro # G723942752
product price:Â
$
16.99
/ea
Key Features
Lumens
1000 Im
Damp/Wet Rating
Wet
Watts
14 W
Color Temperature
27K/30K/35K/40K/50K
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87801-SU
- Zoro #
- G723942752
- UPC #
- 653703878010
- Country of Origin
- China
Details
- Lumens
- 1000 Im
- Item
- Led Retrofit Light
- Damp/Wet Rating
- Wet
- Watts
- 14 W
- Color Temperature
- 27K/30K/35K/40K/50K
- Voltage
- 120V
- Light Distribution Shape
- Round
- Housing Color
- White
- Dimmable
- Yes
Description
The Sunlite LED 6-Inch Round Slim Downlight is a high-performance, ultra-thin recessed lighting solution designed for modern homes and commercial spaces. Featuring a selectable color temperature switch, you can choose between 2700K, 3000K, 3500K, 4000K, and 5000K to find the perfect lighting for your environment. At only 14 watts, this fixture produces 1000 lumens of high-quality light with a 90 CRI, ensuring colors appear vibrant and true. The slim, edge-lit design allows for easy installation in shallow ceilings where traditional recessed cans won't fit. Energy Star certified and ETL Listed for damp locations, this dimmable fixture provides exceptional energy savings and a clean, seamless look for kitchens, living rooms, and hallways.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.