Shop SUNLITE
See all product information
Create Account
LED 4" 12W Indoor Outdoor Color Selectable 27K-50K Dimmable Recessed Slim Downlight Fixture
- Mfr # 87802-SU
- Zoro # G023942773
product price:Â
$
17.99
/ea
Key Features
Damp/Wet Rating
Wet
Watts
12 W
Dimmable
Yes
Color Temperature
27K/30K/35K/40K/50K
Light Distribution Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87802-SU
- Zoro #
- G023942773
- UPC #
- 653703878027
- Country of Origin
- China
- Damp/Wet Rating
- Wet
- Item
- Led Retrofit Light
- Watts
- 12 W
- Dimmable
- Yes
- Color Temperature
- 27K/30K/35K/40K/50K
- Light Distribution Shape
- Square
- Lumens
- 700 Im
- Voltage
- 120V
- Housing Color
- White
Dimensions
- Length
- 4 in
- Height
- 1 in
- Width
- 4 in
Description
Sunlite's 4-inch Square Recessed Slim Downlight fixture features an ultra-slim design for a modern, minimalistic look that suits any interior style. This dimmable fixture puts out a bright 700 lumen and allows you to choose the color temperature at the time of installation. Selectable 27K/30K/35K/40K/50K color, depending on your preference, using a switch located on the junction box of the fixture. Comparable output to a 65-watt bulb while only using 12 watts of electricity. Estimated annual energy costs of $1.45 (Based on 3 Hrs/Day at $0.11/kWh). The fixture can be dimmed (100-10%) when installed with a Forward Phase (Triac or Incandescent) dimmer. High color rendering at 90 CRI. This fixture is ETL Listed for Wet Location Installation. Suitable for indoor and outdoor use. Ideal for entryways, bedrooms, kitchens, hallways, bathrooms, basements, soffits, porches, and more. Fixture Dimensions 1" H x 4.8" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.