100W ARCHITECTURAL WIDE VAPOR TIGHT HIGHBAY MCTP 35/40/50K, 50W/80W/100W, 35K/40K/50K, White
- Mfr # LLVT-4FT-100W-MCTP-D
- Zoro # G624885134
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
Edison 2835
Housing Material
Housing: Polycarbonate With Stainless Steel Clamps
IP Rating
IP65
Standards
UL
Ambient Temp. Range
-22 Degrees to 110 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLVT-4FT-100W-MCTP-D
- Zoro #
- G624885134
- UPC #
- 845060085341
- Country of Origin
- China
Dimensions
- Length
- 50.79 in
- Width
- 3.86 in
- Height
- 6.81 in
Details
- Lighting Technology
- Edison 2835
- Housing Material
- Housing: Polycarbonate With Stainless Steel Clamps
- IP Rating
- IP65
- Standards
- UL
- Ambient Temp. Range
- -22 Degrees to 110 Degrees F
- Item
- 100W Architectural Wide Vapor Tight Highbay Mctp 35/40/50K
- Finish
- White
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Type
- Clear Polycarbonate
- Fixture Wattage
- 50W/80W/100W
- Lumens
- 130LM/W
- Power Factor
- >0.95
- Rated Life
- 50,000hr
- Weight
- 8.82 lb
- Dimmable
- 0~10V Dimmable
- CRI
- >82
Description
The Westgate LLVT-4FT-100W-MCTP-D is a 100w architectural wide vapor tight highbay mctp 35/40/50k. It delivers 130LM/W of 35K/40K/50K light at 50W/80W/100W. Operates on 120-277V input power. Constructed of housing: polycarbonate with stainless steel clamps in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >82, power factor >0.95, THD <19, operating temperature -22 DegF to 110 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Edison 2835. Lens: Clear Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.