Shop SUNLITE
See all product information
Create Account
LED 12W 700 Lumens 5CCT (2700K-5000K) 90 CRI Energy Star Black Slim Round Downlight Fixture
- Mfr # 90154-SU
- Zoro # G723942783
product price:Ā
$
38.99
/ea
Key Features
Light Distribution Shape
Round
Housing Color
White
Watts
11 W
Damp/Wet Rating
Damp
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90154-SU
- Zoro #
- G723942783
- UPC #
- 653703901541
- Country of Origin
- China
- Light Distribution Shape
- Round
- Housing Color
- White
- Watts
- 11 W
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
- Item
- Led Retrofit Light
Description
Brighten up your home or commercial space with Sunliteās ultra-slim round recessed downlight fixture. Engineered with an innovative 5CCT color-selectable switch on the back of the fixture, you can easily set the lighting tone to 2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight right at the time of installation. Designed for tight spaces with limited clearance, this 4-inch slim wafer downlight requires no bulky housing can and installs easily with the included remote junction box. With smooth 10%-100% Triac dimming capabilities and a high 90 CRI rating, it delivers vibrant, color-accurate light that elevates any room. This energy-efficient fixture draws only 12 watts of power while replacing traditional 65-watt incandescent alternatives, cutting down your energy costs without sacrificing brightness. Built with long-lasting integrated LED technology, it offers an exceptional 50,000 hours of maintenance-free operation to eliminate the hassle of frequent bulb replacements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.