Shop SUNLITE
See all product information
Create Account
LED 4" 13W 2700K 90 CRI Energy Star Dimmable White Round Regressed Lens Downlight
- Mfr # 87691-SU
- Zoro # G323942749
product price:
$
22.99
/ea
Key Features
Color Temperature
2700K
Voltage
120V
Dimmable
Yes
Light Color
Soft White
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87691-SU
- Zoro #
- G323942749
- UPC #
- 653703876917
- Country of Origin
- China
- Color Temperature
- 2700K
- Lumens
- 1050 Im
- Voltage
- 120V
- Dimmable
- Yes
- Light Color
- Soft White
- Housing Color
- White
- Item
- Led Retrofit Light
- Light Distribution Shape
- Round
- Housing Material
- Aluminum
- Watts
- 13 W
- Damp/Wet Rating
- Damp
Dimensions
- Height
- 1.2 in
- Width
- 4.85 in
Description
The Sunlite LED 4-Inch Round Regressed Lens Downlight provides a high-end, architectural look with the benefit of reduced glare. This 13-watt fixture produces 900 lumens of warm 2700K soft white light, making it a powerful and energy-efficient replacement for a 75-watt incandescent bulb. The regressed lens design sits deeper in the fixture, offering a more comfortable light source that blends seamlessly into the ceiling. With a high Color Rendering Index (90 CRI), it ensures that your home’s colors and textures are displayed vividly and accurately. Designed for versatility, it can be mounted directly to a standard junction box or used as a retrofit in existing 4-inch recessed cans. Energy Star certified and ETL Listed for damp locations, this dimmable downlight is a reliable, long-lasting choice for bedrooms, living rooms, and hospitality environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.