Shop SUNLITE
See all product information
Create Account
LED 2x2 Foot Lay-In Troffer Light Fixture, 30W 3750 Lumens 4000K, 120-277V Dimmable White
- Mfr # 85136-SU
- Zoro # G3919117
product price:Â
$
68.89
/ea
Key Features
Width
24 in
Lumens
3750 Im
Color Temperature
4000K
Light Color
Cool White
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85136-SU
- Zoro #
- G3919117
- UPC #
- 653703851365
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Height
- 3 in
- Length
- 24 in
Details
- Item
- Led Troffer
- Lumens
- 3750 Im
- Color Temperature
- 4000K
- Light Color
- Cool White
- Housing Color
- White
- Lighting Certification
- UL Listed
- Fixture Housing Material
- Aluminum
- Voltage
- 120V to 277V
- Shape
- Square
- Watts
- 30 W
- Dimmable
- Yes
Description
The Sunlite LED 2x2 Foot Lay-In Troffer is an energy-efficient, professional-grade lighting solution designed to replace outdated fluorescent fixtures in offices, schools, and commercial spaces. Operating at 30 watts, this fixture produces a bright 3750 lumens of cool white light (4000K), providing excellent visibility and a modern aesthetic. It features an acrylic diffuser that ensures even light distribution without harsh glares or hotspots. Engineered for durability, this UL Listed and DLC Premium fixture is compatible with 120-277V systems and supports 0-10V dimming for customized brightness. With a 50,000-hour rated lifespan, it offers years of maintenance-free performance and significant energy savings.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.