2x2 LED Basket Troffer Light Fixture, 20/30/40W (Tunable), 2800-5600 Lumen CCT 35K-50K White
- Mfr # 85217-SU
- Zoro # G623942739
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Steel & PC
Dimmable
Yes
Watts
20/30/40 W
Housing Color
White
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85217-SU
- Zoro #
- G623942739
- UPC #
- -
- Country of Origin
- China
Details
- Lumens
- 2800/4200/5600 Im
- Fixture Housing Material
- Steel & PC
- Dimmable
- Yes
- Item
- Led Basket Troffer Fixture
- Watts
- 20/30/40 W
- Housing Color
- White
- Shape
- Square
- Voltage
- 100V to 277V
- Lighting Certification
- ETL Listed
- Color Temperature
- 35K/40K/50K
Description
Sunlite 2x2 LED Basket Troffer Light Fixture, 20/30/40 Watts (Tunable), 2800/4200/5600 Lumens, CCT Selectable 35K/40K/50K, 80 CRI, ETL Listed, 100-277 Volts, White, For Offices & Schools
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.