LED 2x4 Wattage Color Selectable 35K-50K, Dimmable White Center Basket Troffer Fixture
- Mfr # 85218-SU
- Zoro # G823942751
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Height
2.08 in
Dimmable
Yes
Shape
Rectangle
Watts
30/40/50 W
Lighting Certification
ETL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85218-SU
- Zoro #
- G823942751
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2.08 in
- Length
- 23.74 in
- Width
- 47.75 in
Details
- Dimmable
- Yes
- Shape
- Rectangle
- Watts
- 30/40/50 W
- Lumens
- 3750/5000/6250 Im
- Lighting Certification
- ETL Listed
- Color Temperature
- 35K/40K/50K
- Fixture Housing Material
- Steel & PC
- Item
- Led Basket Troffer Fixture
- Housing Color
- White
- Voltage
- 100V to 277V
Description
The Sunlite LED 2x4 Center Basket Troffer is the ultimate versatile lighting solution for commercial spaces, featuring both Wattage and Color Temperature (CCT) tunability. This 2-pack of professional-grade fixtures allows you to toggle between 30W, 40W, or 50W, and select between 3500K Soft White, 4000K Cool White, or 5000K Daylight to perfectly match your environment. Delivering up to 6250 lumens of glare-free light, the center basket design provides uniform distribution with a wide 120 Deg beam angle. Operating on a multi-voltage range of 120-277V and featuring 10-100% dimming capabilities, these fixtures are ideal for offices, hospitals, and classrooms. With an integrated LED life of 50,000 hours, they offer years of maintenance-free performance and significant energy savings.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.