Shop SUNLITE
See all product information
Create Account
LED 4" Round Remodel Downlight, 20W 1500 Lumens, 30K-55K CCT, 80 CRI 120-277V Dimmable White
- Mfr # 87817-SU
- Zoro # G523942754
product price:Â
$
74.99
/ea
Key Features
Housing Color
White
Lumens
1500 Im
Voltage
120V to 277V
Light Distribution Shape
Round
Color Temperature
30K/40K/55K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87817-SU
- Zoro #
- G523942754
- UPC #
- 653703878171
- Country of Origin
- China
- Item
- Led Retrofit Light
- Housing Color
- White
- Lumens
- 1500 Im
- Voltage
- 120V to 277V
- Light Distribution Shape
- Round
- Color Temperature
- 30K/40K/55K
- Dimmable
- Yes
- Lighting Certification
- ETL Listed
- Watts
- 20 W
Description
The Sunlite LED ALLIE Series 4-inch remodel downlight is a high-performance, commercial-grade lighting solution designed for effortless upgrades in offices, retail spaces, and hospitality environments. This versatile fixture features a selectable CCT switch, allowing you to choose between 3000K Warm White, 4000K Cool White, and 5500K Daylight to perfectly match your interior's existing lighting. Delivering a powerful 1500 lumens while using only 20 watts, it serves as an energy-efficient replacement for 125W traditional fixtures. Built with a durable aluminum housing and a polycarbonate lens, it offers a wide 97 Deg beam spread for uniform, shadow-free illumination. Rated for 50,000 hours and compatible with multi-volt systems (120-277V), the ALLIE downlight provides long-term reliability and significant maintenance savings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.