Shop All Bollard Lights
Sunlite
LED 42-in Outdoor Bollard Rnd Lndscp Area Lght, 12W/16W/22W, 3000K-5000K, 2970 Lumens, IP65, Bronze
Mfr # 87993-SU
Zoro # G208669679
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.2"
- Bollard Color Oxidation Treatment
- Housing Finish Oxidation Treatment
- Standards UL Listed - Wet Location
- Lamp Type Integrated LED
Product Information
- Brand Sunlite
- MFR # 87993-SU
- Zoro # G208669679
- UPC # 653703879932
- Country of Origin China
- Category Bollard Lights
Dimensions
Overall Height | 8.2" |
Max. Overall Bulb Length | 44.4" |
Width | 6.3" |
Length | 42" |
Details
Description
LED 42-in Outdoor Commercial Bollard Fixture, Round Landscape Area Light, AdjustableW 12/16/22, 3 CCT 3000K-5000K, 2970 Lumens, IP65, Bronze, for Pathways, Entryways & Walkways
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 0-10V IC New Construction Dedicated LED Housing" (EL770ICDXAEM)
- SHLA E E Systems Group EE805W56 56 LED Super Bright Solar Powered Wireless (EE805W56)
- CYCLOPS CREE LED 500-Lumen Headlamp (CYC-HL500)
- SIGNIFY Halogen Lamp, MRC16 Bulb Shape, 35W (BC35MRC16/FL36 FMW)
- SUNLITE LED 42-in Square Bollard Outdoor Lght, 30K/40K/50K, Multi-Volt, 2750 Lumens, 12W/16W/22W, Dimmable (87994-SU)
- LIGHT EFFICIENT DESIGN HID LED, 12 W, 18 W, 24 W, E26 (LED-8029E345-A-FW)
- HADCO LED Bollard, 120VAC, 21" H, 9.5W, 2700K (DB21HA012LE)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- WESTGATE BOL-44-R-L-C-MCTP-BKBOLLARD 44in ROUND DOME TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BLACK (BOL-44-R-L-C-MCTP-BK)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- Sunlite Bollard Lights