30W LED Wall Pack Full Cutoff - Adjustable Watts and CCT 27/40/50K
- Mfr # JH-NWP30W-27R
- Zoro # G615874628
Key Features
Specifications
Product Information
- MFR #
- JH-NWP30W-27R
- Zoro #
- G615874628
- UPC #
- 850010636801
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 6 in
- Length
- 10 in
Details
- Item
- Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- Integrated LED
- Watts
- 30W
- Lumens
- 3600
- Dimmable
- 0V to 10V dimming
- Fixture Housing Color
- Bronze
- Color Temperature
- 2700 K, 4000 K, 5000 K
- Standards
- ETL Listed
- Wattage Selectable
- 30W/25W/20W
- Indoor/Outdoor Usage
- Outdoor
- Bulb Base Type
- Integrated LED
- Lumens Selectable
- 3,600/ 3,000/ 2,400
- CCT Selectable
- 3000K/4000K/5000K
- Wattage Equivalency
- 100W
- IP Rating
- IP65
- Max. Fixture Wattage
- 30W
- Body Material
- Aluminum
Description
20W, 25W, and 30W LED Full Cutoff Wall Pack designed for commercial, industrial, and residential outdoor applications including building exteriors, entryways, walkways, patios, garages, and parking areas Full Cutoff LED Wall Pack provides uniform illumination with zero uplight to reduce sky glow and glare for Dark Sky compliant outdoor lighting Adjustable Tilt LED Full Cutoff Wall Light allows 0° to 90° positioning for precise light control and targeted coverage Lumen Boost Levels from 2400 to 3600 lumens across 20W, 25W, and 30W models for bright, energy-efficient outdoor security lighting Switchable Color Temperature Full Cutoff Wall Pack offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor security lighting design
- 20W, 25W, and 30W LED Full Cutoff Wall Pack designed for commercial, industrial, and residential outdoor applications including building exteriors, entryways, walkways, patios, garages, and parking areas
- Full Cutoff LED Wall Pack provides uniform illumination with zero uplight to reduce sky glow and glare for Dark Sky compliant outdoor lighting
- Adjustable Tilt LED Full Cutoff Wall Light allows 0° to 90° positioning for precise light control and targeted coverage
- Lumen Boost Levels from 2400 to 3600 lumens across 20W, 25W, and 30W models for bright, energy-efficient outdoor security lighting
- Switchable Color Temperature Full Cutoff Wall Pack offers 2700K Warm White, 4000K Bright White, and 5000K Daylight to match any outdoor security lighting design
- High Efficiency LED Full Cutoff Wall Fixture uses up to 85% less energy than traditional 200W Metal Halide outdoor lights
- ETL Listed Full Cutoff Wall Pack for Wet Locations with IP65 rating ensures safe and reliable operation in rain, snow, and harsh outdoor conditions
- 2kV Surge Protection safeguards the Full Cutoff Wall Pack from electrical spikes for long-lasting, reliable performance
- Durable, Contractor-Friendly Full Cutoff Wall Pack constructed with all-weather die-cast aluminum for easy installation and extended outdoor use
- Full Cutoff Wall Light mounts directly to standard junction boxes and operates on 120–277V for versatile installation in commercial and residential applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.