Shop SUNLITE
See all product information
Create Account
LED 48" 28W-40W 2(T5HO=) 27K-50K CCT White Bi-Level Motion Sensor Linear Strip Light Fixture
- Mfr # 85660-SU
- Zoro # G423942762
product price:Â
$
83.99
/ea
Key Features
Voltage
120V to 277V
Width
2.6 in
Dimmable
Yes
Lumens
3877 Im
Color Temperature
27K/30K/35K/40K/50K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85660-SU
- Zoro #
- G423942762
- UPC #
- 653703856605
- Country of Origin
- China
- Voltage
- 120V to 277V
- Dimmable
- Yes
- Lumens
- 3877 Im
- Color Temperature
- 27K/30K/35K/40K/50K
- Fixture Item
- LED Commercial Strip Light
- Fixture Shape
- Linear
- Fixture Housing Color
- White
- Watts
- 28/35/40 W
- Fixture Housing Material
- Steel
- Damp/Wet Rating
- Damp
Dimensions
- Width
- 2.6 in
- Height
- 2.65 in
- Length
- 47.55 in
Description
Upgrade your commercial or residential space with the Sunlite 48-inch LED Linear Strip Light, a versatile and high-performance lighting solution designed for maximum efficiency. This multi-wattage fixture allows you to choose between 28W, 35W, and 40W, providing up to 3877 lumens of crisp, flicker-free light. With 5 selectable color temperatures ranging from 2700K (Soft White) to 5000K (Daylight), you can easily customize the ambiance to suit any environment. The integrated bi-level motion sensor enhances energy savings by dimming the light when no occupancy is detected, making it perfect for stairwells, hallways, and warehouses. Built with a durable steel body and a glare-reducing polycarbonate lens, this fixture is rated for 50,000 hours of maintenance-free use.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.