
LED 6.5in. 2700K-6500K Dimmable Flush Ceiling Fixture LED Upgrade Panel Retrofit Light Engine
Mfr # 88283-SU
Zoro # G314812129
product price: $37.75
/eaKey Features
Voltage
120V
Color Temperature
27K/30K/40K/50K/65K
Lumens
3000
Rated Life
50000 hours
Housing Material
Steel & Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88283-SU
Zoro #
G314812129
UPC #
-
Country of Origin
China
Dimensions
Width
6.5 in
Details
Voltage
120V
Color Temperature
27K/30K/40K/50K/65K
Lumens
3000
Rated Life
50000 hours
Housing Material
Steel & Aluminum
Item
Celing Fixture
Max. Fixture Wattage
30W
Light Color
White
Wattage Equivalent
100W
Safety Rating
ETL - Damp Location
Lens Material
Acrylic
Description
Sunlite LED Retrofit Light Engine, 6.5-Inch, 2700K - 6500K Temperature, Color Selectable, 30 Watt, Dimmable, Flush Ceiling Fixture LED Upgrade Panel, 80 CRI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.