Shop SUNLITE
See all product information
Create Account
LED 8" 18W 1260 Lumens 27K-50K CCT Energy Star Dimmable White Round Slim Downlight Fixture
- Mfr # 87804-SU
- Zoro # G923942736
product price:Â
$
37.99
/ea
Key Features
Light Distribution Shape
Round
Watts
18 W
Dimmable
Yes
Damp/Wet Rating
Wet
Lumens
1100 Im
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87804-SU
- Zoro #
- G923942736
- UPC #
- 653703878041
- Country of Origin
- China
- Light Distribution Shape
- Round
- Watts
- 18 W
- Dimmable
- Yes
- Damp/Wet Rating
- Wet
- Lumens
- 1100 Im
- Color Temperature
- 27K/30K/35K/40K/50K
- Item
- Led Retrofit Light
- Voltage
- 120V
- Housing Color
- White
Description
The Sunlite LED 8-Inch Round Slim Downlight is a powerful, ultra-thin recessed lighting solution designed to provide superior brightness and versatility. This high-output fixture features a 5-CCT selectable switch, giving you the freedom to choose between five color temperatures (ranging from 2700K Soft White to 5000K Daylight) to perfectly match your space. Consuming only 18 watts, it delivers 1260 lumens of high-quality light with an impressive 90 CRI, ensuring that colors in your home appear vibrant and natural. Its slim, edge-lit design is perfect for low-clearance ceilings where traditional recessed cans are too bulky. Energy Star certified and ETL Listed for damp locations, this dimmable downlight is an energy-efficient choice for large kitchens, living areas, and commercial offices.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.