Shop SUNLITE
See all product information
Create Account
4" Square Retrofit Recessed Downlight, 11W 750 Lumens CC 27K-50K, 90 CRI Dimmable White
- Mfr # 89200-SU
- Zoro # G423942755
product price:Â
$
14.99
/ea
Key Features
Watts
11 W
Length
5 in
Lumens
750 Im
Width
5 in
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89200-SU
- Zoro #
- G423942755
- UPC #
- 653703892009
- Country of Origin
- China
- Watts
- 11 W
- Lumens
- 750 Im
- Dimmable
- Yes
- Voltage
- 120V
- Light Distribution Shape
- Square
- Color Temperature
- 27K/30K/35K/40K/50K
- Lighting Certification
- ETL Listed
- Item
- Led Retrofit Light
- Housing Color
- White
Dimensions
- Length
- 5 in
- Width
- 5 in
- Height
- 3.24 in
Description
Upgrade your recessed lighting with this 4-inch Square Retrofit Recessed Downlight, it features innovative technology that allows you to choose the color temperature at the time of installation. These dimmable downlights put out a bright 750 lumens and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located on the back of the fixture. Made of robust die-cast aluminum, it fits most 4" ceiling cans. For easy installation, it comes with a medium base adapter and mounting hardware. It can be dimmed (10%-100%) when installed with an LED compatible dimmer. High color rendering at 90 CRI. Dimmer List: Leviton Cat. No. 6681. With a long 50,000-hour life span, these will provide years of reliable and maintenance-free service that only uses 11 watts of electricity. Estimated annual energy costs of $1.32 (Based on 3 Hrs/Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. These are ETL Listed for safety and quality. Unlike fluorescent tubes they contain no harmful chemicals. Ideal for Living Rooms, Entryways, Bedrooms, Kitchens, Hallways & Bathrooms. Dimension 5" W x 3.24" H x 5" D.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.