Shop SUNLITE
See all product information
Create Account
4-Inch LED Square Slim Downlight Fixture, 10W (70W Equiv.) 120V Dimmable 650 Lumen ETL 50K
- Mfr # 82057-SU
- Zoro # G823942744
product price:Â
$
14.99
/ea
Key Features
Height
0.81 in
Light Distribution Shape
Square
Width
4.73 in
Dimmable
Yes
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82057-SU
- Zoro #
- G823942744
- UPC #
- 653703820576
- Country of Origin
- China
- Light Distribution Shape
- Square
- Item
- Led Retrofit Light
- Dimmable
- Yes
- Watts
- 10 W
- Lumens
- 650 Im
- Voltage
- 120V
- Damp/Wet Rating
- Damp
- Color Temperature
- 5000K
- Housing Material
- Aluminum & Acrylic
- Housing Color
- White
- Light Color
- Super White
Dimensions
- Height
- 0.81 in
- Width
- 4.73 in
- Length
- 4.73 in
Description
These 4-inch Square ultra slim downlights from Sunlite feature innovative technology that provides down lighting without all the labor. Use for new installations or as a replacement for existing recessed lighting. Perfect for residential, commercial, retail, office, hospitality and educational institutions. Built-in long life LED technology means 36,000 hours of maintenance free service. No ladders to climb or difficult to reach bulbs to replace. With an annual energy cost of $1.2 (based on 3 hrs/day $0.11 per/kWh) you'll save over 80% versus traditional bulbs. These dimmable fixtures are instant on with no warmup time. And no flickering or buzzing like fluorescent bulbs. They are ETL Listed for damp location installation and Energy Star Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.