Shop SUNLITE

Tunable LED 7in Round Mini Panel Light Fixture, 15W, 900 Lumens, Dimmable, White Finish

  • Mfr # 81284-SU

  • Zoro # G208641927


product price:  $55.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81284-SU
Zoro #
G208641927
UPC #
653703812847
Country of Origin
China

Description

The sunlite 7 inch round led mini flat panel fixture is a stylish addition to any dcor. It features a slim design metal body with white trim and a shatter-resistant frosted lens. This tunable fixture features innovative technology that allows you to choose the color temperature with a switch at the time of installation. Select 3000k warm white, 4000k cool white, or 5000k super white depending on your preference. Output is a bright 900 lumens 75 watt equivalent while only using 15 watts of electricity. High color rendering at 90 cri. This dimmable indoor/outdoor fixture has a 50,000 hour life span and is etl listed for damp location installation ip20. Installing these energy star certified fixtures may qualify you for state or local energy rebates. Fixture measures 7.4 inches x 0.63 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.