Shop WESTGATE
See all product information
Create Account
LED VANITY MODEL E 24in 17W 1760LM C90 3CCT 30/40/50K, PC LENS, ES, 3000K/3500K/4000K, Satin Nickel
- Mfr # LVE-24-MCT-BN
- Zoro # G124884507
product price:Â
$
79.79
/ea
Key Features
BUG Rating
B1-U3-G1
Weight
3.31 lb
Ambient Temp. Range
-13 Degrees to 104 Degrees F
Power Factor
0.99
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVE-24-MCT-BN
- Zoro #
- G124884507
- UPC #
- 845060063769
- Country of Origin
- China
Dimensions
- Height
- 3.15 in
- Width
- 6.1 in
- Length
- 24.02 in
Details
- BUG Rating
- B1-U3-G1
- Weight
- 3.31 lb
- Item
- LED Vanity Model E 24In 17W 1760Lm C90 3Cct 30/40/50K
- Ambient Temp. Range
- -13 Degrees to 104 Degrees F
- Power Factor
- 0.99
- Rated Life
- 50,000hr
- Beam Angle
- 120°
- Lighting Technology
- LED
- Lumens
- 1760LM
- Housing Material
- Plastic & Steel
- Standards
- ETL
- CRI
- 90
- Dimmable
- TRIAC Dimming
- Voltage
- 120V to 277V
- Housing Finish
- Satin Nickel
- Lens Type
- PC Lens
- Fixture Wattage
- 17W
- Color Temperature
- 3000 K, 3500 K, 4000 K
- IP Rating
- IP20
Description
The Westgate LVE-24-MCT-BN is a LED vanity model e 24in 17w 1760lm c90 3cct 30/40/50k. It delivers 1760LM of 3000K/3500K/4000K light at 17W. Operates on 120-277V input power. Constructed of plastic & steel in a satin nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor 0.99, THD <20%, beam angle 120 Deg, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.