Shop All Jobber Length Drill Bits
Super Tool
#7 Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 50586
Zoro # G5066157
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #7
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 50586
- Zoro # G5066157
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #7 |
Shank Dia. | 0.2010" |
Details
Description
Jobber Drill,No 7 Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- WESTWARD 1.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK2)
- KO-KEN Stud puller 1/2 120mm Rubber Handle (141S-1/2)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 12" x 4" with Comfort Wave Handle (67-319)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/16 (47728)
- Super Tool Jobber Length Drill Bits