Shop All Jobber Length Drill Bits
Super Tool
3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 50380
Zoro # G5068528
original price:
$23.89
21% off
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #20
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
Product Information
- Brand Super Tool
- MFR # 50380
- Zoro # G5068528
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #20 |
Shank Dia. | 3/16" |
Details
Description
Jobber Drill Carbide Tip,3/16 In., Drill Bit Size #20, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 17/32 (C08842)
- MITUTOYO Digimatic Caliper (500-167-30)
- PROTO WR COMB FLEX 3/4 12PT (PO1270-24)
- HOUGEN RotaCut Hole Cutter Master Kit Metric (11086)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 11.60mm Carbide 135 Deg. Jobber Length Drill Bit (302116)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 15/64 (C18441)
- Super Tool Jobber Length Drill Bits