Shop All Jobber Length Drill Bits
Super Tool
11.60mm Carbide 135 Deg. Jobber Length Drill Bit
Mfr # 302116
Zoro # G5066647
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.60mm
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide
Product Information
- Brand Super Tool
- MFR # 302116
- Zoro # G5066647
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.60mm |
Shank Dia. | 11.6mm |
Details
Description
Jobber Drill,11.6mm Carbide Tip,135deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 3 in Overall L (31-003735)
- KIPP Adjustable Handle, Size: 4 M10X35 Zinc, Black Satin, Comp: Steel (K0116.4101X35)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 3/16x1/2", Shank Dia.: 3/8" (CC-1206)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL 3/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50380)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #1 (46671)
- Super Tool Jobber Length Drill Bits