Super Tool
7/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point
Mfr # 50392
Zoro # G5068491
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide-Tipped
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 in Dr Hex Bit Socket Set with Rails, 21-Piece (5/64-5/16 in., 2-8 mm) (SHB90202)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-50E)
- WESTWARD Bull Point Chisel, SDS Max, L 12 In. (22UV09)
- ECONOLINE Hose Barb (413421)
- SUPER TOOL 3/16" Carbide 135 Deg. Jobber Length Drill Bit (50580)
- SUPER TOOL 5/16" Carbide 135 Deg. Jobber Length Drill Bit (50614)
- SUPER TOOL 9/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50409)
- SUPER TOOL 37/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50443)
- SUPER TOOL 11/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50420)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-X (44194)
- Super Tool Jobber Length Drill Bits