Shop All Band Saw Blades
Supercut
111-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 444339
Zoro # G705287345
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 111
- Width 0.1875
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 444339
- Zoro # G705287345
- UPC # 90101444339
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 111 |
Width | 0.1875 |
Details
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, Triple Square SAE Socket, 12 Points (J5436N)
- LEATHERHEAD TOOLS Sledge Repalcement Handle, 31" Yellow Handle, 6 & 8 lb. Sledge (881)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/8x1/8x1/2x1-1/2 (C60922)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501162)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (501179)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207460)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252200)
- SUPERCUT Bandsaw Blade, 82 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (419511)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (503012)
- MORSE Band Saw Blade, 9 ft. 11-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-9' 11-1/2)
- Supercut Power Saw Blades