Supercut
60-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 369144
Zoro # G505287514
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 60
- Width 0.5
- Teeth per Inch 6
- Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- INSIZE Internal Micrometer (3127-E3)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHSA58C)
- VEGA Double Square 2 Power Bit x 2 (150DS02A)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (389685)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369175)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444339)
- SUPERCUT 62-inch x 0.375-inch x 0.25 x 14 TPI Carbon Tool Steel Blade (525458)
- SUPERCUT 105-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452006)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477033)
- STARRETT Band Saw Blade, 2 ft. 08-7/8 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-02-08-7/8)
- Supercut Power Saw Blades