Supercut
72-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 401202
Zoro # G505290026
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 72
- Width 0.25
- Teeth per Inch 4
- Material Carbon Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- VIM PRODUCTS VIM Tools 50-Piece Impact Master Set - 3/8 in. Square Drive (IMPACT50)
- JACOBS 1/2"x1/2"-20 Multi-Craft Drill Chuck (30602)
- VERMONT GAGE Plug Gage, Class X, 0.089 in. dia. (141108900)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532371)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (442144)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501148)
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (444339)
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440263)
- SUPERCUT 72 L, 0.125 W, 0.025 Thick, Carbon Steel (403008)
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-02-1/2)
- Supercut Band Saw Blades